Motion
Sta-Lube Synthetic Food Grade Grease 14oz

CRC INDUSTRIES
Sta-Lube Synthetic Food Grade Grease 14oz

CRC Multipurpose Grease - High Temperature, 2 NLGI Grade, 14 oz Size, Cartridge Container, Transparent Color, Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #04710014
MFR #Sta-Lube Synthetic Food Grade Grease 14oz
Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Synthetic Food Grade Grease 14oz

CRC Multipurpose Grease - High Temperature, 2 NLGI Grade, 14 oz Size, Cartridge Container, Transparent Color, Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #04710014
MFR #Sta-Lube Synthetic Food Grade Grease 14oz

Mfr description
1007928 SYN FOODGRD GREASE CRT14OZ
  • NSF H1 registered for incidental food contact
  • Performs extremely well in cold temperature applications as the base fluid exhibits a very low pour point
  • Because this grease has a very high dropping point, it is partcularly useful in high temperature applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.73/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.84
  • VOC Content
    5.4 g/L
  • Weight
    1.00 lbs

Details

  • Application
    Multipurpose
  • Base Type
    Fumed Silica
  • Certification
    NSF H1
  • Color
    Transparent
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    650 °F
  • ECCN
    EAR99
  • Flammability
    Combustible
  • Flash Point
    439 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    072213356106
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -30 °F
  • NSF Rating
    H1
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser.
  • Residue
    Yes
  • Scent
    Mild
  • Temperature Range
    -40 to +400 °F
  • Type
    High Temperature
  • UPC_NO
    072213356106
  • Water Resistance
    Water Resistant
  • Worked Penetration
    265 to 295
  • Working Temperature
    -45 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)