Motion
Sta-Lube Extreme Duty Food Grade Grease 14oz

CRC INDUSTRIES
Sta-Lube Extreme Duty Food Grade Grease 14oz

CRC Multipurpose Grease - Extreme Pressure, 2 NLGI Grade, 14 oz Size, Cartridge Container, Beige Color, Food Grade, Water Resistant, -20 to +400 °F
Mi Item #04710018
MFR #Sta-Lube Extreme Duty Food Grade Grease 14oz
Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Extreme Duty Food Grade Grease 14oz

CRC Multipurpose Grease - Extreme Pressure, 2 NLGI Grade, 14 oz Size, Cartridge Container, Beige Color, Food Grade, Water Resistant, -20 to +400 °F
Mi Item #04710018
MFR #Sta-Lube Extreme Duty Food Grade Grease 14oz

Mfr description
1007931 GREASE FOODGRD EXT DUTY CRT14OZ
  • NSF H1 Registered for incidental food contact
  • Provides unsurpassed resistance to extreme pressures and corrosion, including salt spray
  • Great for use on all types of food plant machinery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.35/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.95 to 1.05
  • VOC Content
    5.4 g/L

Details

  • Application
    Multipurpose
  • Base Type
    Calcium Sulfonate
  • Certification
    NSF H1
  • Color
    Beige
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    572 °F
  • ECCN
    EAR99
  • Flammability
    Combustible
  • Flash Point
    428 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    072213356151
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    H1
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser.
  • Residue
    Yes
  • Scent
    Mild
  • Temperature Range
    -20 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    072213356151
  • Water Resistance
    Water Resistant
  • Water Washout
    2.75
  • Worked Penetration
    265 to 295
  • Working Temperature
    -4 to 351°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)