Motion
1007954
Thread Lubricant, 8 Wt Oz
Mi Item #04710023
MFR #1007954
Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Lubricant, 8 Wt Oz
Mi Item #04710023
MFR #1007954

Mfr description
1007955 THREAD LUBE BRUSHTOP BTL 8OZ 8OZ
  • Perfect for use on aluminum conduit and fittings
  • Prevents rust and corrosion
  • Prevents seizing and galling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.25/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    8 oz
  • Container Size/Type
    8 Ounce Bottle
  • Height
    4.25 in
  • NLGI Grade
    2
  • Overall Height
    4.9 in
  • Overall Width
    4.3 in
  • Shelf Life
    10
  • Specific Gravity
    0.90
  • VOC Content
    100
  • Weight
    4 lbs
  • Width
    2.5 in

Details

  • Additional Details
    A general purpose lubricant that prevents the seizing and galling of threaded surfaces caused by corrosion. Safe for use on ferrous and non-ferrous metals.
  • Appearance
    Amber Semi-Solid to Solid Grease
  • Application
    For use on aluminum conduit, bolts, bushings, fittings, flanges, nuts, pipes, plugs and screws.
  • Base Type
    Lithium-12
  • Certification
    RoHS
  • Color
    "None"
  • Container Type
    Bottle
  • Country of Origin
    United States
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Features & Benefits
    • Perfect for use on aluminum conduit and fittings • Prevents rust and corrosion • Prevents seizing and galling • Aids in assembly and disassembly • Reduces costly downtime and breakage •
  • Film Type
    Grease
  • Flammability
    Not Flammable
  • Flash Point
    334 °F
  • Lubrication Type
    Thread Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072213359251
  • Material
    Aluminum
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -4 °F
  • Operating Temperature Range
    -4 to 248 °F
  • Package Quantity
    6 Per Case
  • Pour Point
    0 °F
  • Product Types
    Thread Lubricant
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Scent
    Mild Petroleum
  • Series
    Sta-Lube
  • Temperature Range
    -20 to 250 °F
  • Type
    Lubricant
  • UPC_NO
    072213359251
  • Viscosity
    150
  • Viscosity Index
    49
  • Water Washout
    0.15
  • Worked Penetration
    265 to 295
  • Working Temperature
    -20 to 250°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)