Overview
Mfr description
1007979 ENGINE FLUSH CLEANER MIXER UNIT
- Leaves a protective coating, guarding against future corrosion
- Essential as a motor flush for marine engines in both saltwater and freshwater environments.
- Adds extra years of service to gear and equipment
- Includes mixer unit
Specifications
- TypeCleaner & Corrosion Inhibitor Mixer Unit
- ResidueNo
- Container TypeMixer Unit
- Container Size/Type1 Mixer Unit
- Country of OriginChina
- ECCNEAR99
- Manufacturer Upc Number078254000053
- UPC_NO078254000053
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data