Overview
Mfr description
3525VQ30A21 11DD20L PUMP 421615-8
- Longer operating life
- Oustanding volumetric efficiency
- Built for high-pressure, high-speed applications
Specifications
- Vane Pump TypeDouble
- Series3525VQ
- Displacement67.5 cm³/r, 97.7 cm³/r
- Maximum Flow Rate215.1086976 L/min
- Maximum Operating Pressure3000 psi
- Shaft TypeSplined
- Mounting TypeFlange
- Max Rpm2500 rpm
- Port Orientation135° Clockwise
- Max Operating Temperature210 °F
- Max Continuous Torque791 N-m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data