Motion
795XFL-1

L S STARRETT
795XFL-1

Outside Micrometer, Range: 0mm, 0" to 1", 25mm, Measurement Type: Electronic, Thimble Type: Friction
MI ITEM #04710087
MFR #795XFL-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
795XFL-1

Outside Micrometer, Range: 0mm, 0" to 1", 25mm, Measurement Type: Electronic, Thimble Type: Friction
MI ITEM #04710087
MFR #795XFL-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
795XFL-1 1IN RANGE ELECTRONIC

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    1 in, 25 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Friction
  • Measuring Face Material
    Carbide
  • Throat Depth
    7/8 in
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    ±0.0001 in, ±0.002 mm
  • Data Output
    RS232
  • Water Resistance Rating
    IP 67
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    67827
  • Manufacturer Product Page
  • Includes
    Spindle Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text