Motion
28600
Oil Seal - Solid, 2.860 in Shaft Dia., 4.465 in OD, 1.179 in Overall Width, UNITIZE Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04711379
MFR #28600
List Price$119.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.860 in Shaft Dia., 4.465 in OD, 1.179 in Overall Width, UNITIZE Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04711379
MFR #28600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.35/each for your price

Overview

Mfr description
28600 SMALL DIAMETER SHAFT SEAL 2.860" I

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.860 in
  • Outside Diameter
    4.465 in
  • Overall Width
    1.179 in
  • Design Type
    UNITIZE
  • Lip Material
    Nitrile Rubber (NBR)
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311395359
  • Weight
    0.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text