Motion
SRA8SSL32
Random Length Shafting - Aluminum & 440C Stianless Steel, .500 in Diameter, 32.000 in Overall Length, Aluminum, Stainless Steel, 60 HRC, Class - L
MI ITEM #04711501
MFR #SRA8SSL32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Aluminum & 440C Stianless Steel, .500 in Diameter, 32.000 in Overall Length, Aluminum, Stainless Steel, 60 HRC, Class - L
MI ITEM #04711501
MFR #SRA8SSL32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SRA-8-SS SHAFT RAIL ASSEMBLY LENGTH 32"

Specifications

  • Component Type
    Shafting
  • Rail Profile
    Standard Profile
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    32.000 in
  • Width
    1.50 in
  • Assembly Type
    Aluminum Support Rail Assembly
  • Material
    Aluminum & 440C Stianless Steel
  • Mount Material
    Aluminum, Stainless Steel
  • Mounting Surface To Centerline
    1.125 in
  • Rail Screw Size
    #6
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Series
    SRA
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text