Overview
Mfr description
AF60-10B-W
Specifications
- Filter TypeModular Style Filter
- Port Size1 BSPT
- Bowl MaterialPolycarbonate Bowl
- Drain TypeManual
- Body Size60
- Drain MethodManual
- Port GenderFemale
- Thread StandardBSPT
- Manufacturer Product Page
- Manufacturer Catalog
- Weight3.13 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data