Motion
IM10L
Hydraulic System Maintenance Set - 10 ton Cylinder Max Capacity, Features P59L Lightweight 2-Speed Hand Pump, 66 in³ Oil Capacity
Mi Item #04711912
MFR #IM10L
Price$6,253.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic System Maintenance Set - 10 ton Cylinder Max Capacity, Features P59L Lightweight 2-Speed Hand Pump, 66 in³ Oil Capacity
Mi Item #04711912
MFR #IM10L

Mfr description
IM10L MAINTENANCE SET W/HAND PUMP
  • Matched hydraulic system components, adapters and hydraulic spreader contained in a rugged carrying and storage case
  • Ideal for pushing, pulling, lifting, straightening or clamping at remote job sites
  • Cylinders rated at 10 tons at 10,000 psi (700 bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,253.79/each

Specifications

Dimensions

  • Cylinder Collapsed Height
    C106BT 10 Ton, 6.125 in Stroke

Details

  • Base Part Number
    Cylinder Support Base - 420062, Flat Base - 32325, 90° V-Base - 25395
  • Cylinder Capacity
    10 ton
  • Cylinder Specs
    C106BT 10 Ton, 6.125 in Stroke
  • Extension Rod Part Number
    10 in 38909, 18 in 420062, 5 in - 350897
  • Gauge Part Number
    9041
  • Hose Part Number
    9754
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pump Part Number
    P59L Lightweight 2-Speed Hand Pump
  • Spreader Part Number
    HS2000
  • Usable Oil Capacity
    66 in³
  • Volume Per Stroke At High Pressure
    0.15 in³
  • Volume Per Stroke At Low Pressure
    0.72 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)