Motion
TWLC15
TWLC Hydraulic Torque Wrench - Hydraulic - Low Clearance, 1782 to 14850 ft-lbs
Mi Item #04712579
MFR #TWLC15
Price$9,051.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWLC Hydraulic Torque Wrench - Hydraulic - Low Clearance, 1782 to 14850 ft-lbs
Mi Item #04712579
MFR #TWLC15

Mfr description
TWLC15 TRQ WRNCH LOW CLEAR 14500 FT LBS
  • Dynamic engineering modeling (FEA) optimized tool design to extend life and durability
  • The SlimLine links use the same quick change Drive Body as the existing TWLC links
  • Small nose radius, fits all standard API and ANSI flanges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,051.77/each

Specifications

Dimensions

  • Overall Length
    12.00 in

Details

  • Torque Range (ft-lbs)
    1782 to 14850 ft-lbs
  • Torque Range (in-lbs)
    21384 to 256608 in-lbs
  • Torque Range (N-m)
    2416.1 to 20133.9 N-m
  • UPC_NO
    662536530767
  • Wrench Type
    Hydraulic - Low Clearance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)