Motion
TWLC8
TWLC Hydraulic Torque Wrench - Hydraulic - Low Clearance, 954 to 7950 ft-lbs
Mi Item #04712583
MFR #TWLC8
Price$8,212.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWLC Hydraulic Torque Wrench - Hydraulic - Low Clearance, 954 to 7950 ft-lbs
Mi Item #04712583
MFR #TWLC8

Mfr description
TWLC8 TRQ WRNCH LOW CLEAR 7650 FT LBS
  • Dynamic engineering modeling (FEA) optimized tool design to extend life and durability
  • The SlimLine links use the same quick change Drive Body as the existing TWLC links
  • Small nose radius, fits all standard API and ANSI flanges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,212.54/each

Specifications

Dimensions

  • Overall Length
    10.40 in

Details

  • Torque Range (ft-lbs)
    954 to 7950 ft-lbs
  • Torque Range (in-lbs)
    11448 to 137376 in-lbs
  • Torque Range (N-m)
    1293.5 to 10778.8 N-m
  • UPC_NO
    662536526500
  • Wrench Type
    Hydraulic - Low Clearance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)