Specifications
Dimensions
- Length6 ft
- Length AdjustmentAdjustable Length
Details
- Anchorage ConnectionCarabiner
- Arc Flash Or Heat ProtectionNot Arc Rated
- Harness ConnectionSnap Hook
- MaterialPolyester Webbing
- Number Of Legs2
- Shock Absorbing ProtectionShock-Absorbing Lanyard
- Standards MetOSHA
Overview
Mfr description
10088074 LANYARD TWIN 400LB