Motion
3683205000

AVENTICS
3683205000

Eye Bracket - Bushed - For use with NFPA/ISO Series Air Cylinder, 50 mm Bore, MP9 Mount, Aluminum Forged Material
Mi Item #04714374
MFR #3683205000
Price$83.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3683205000

Eye Bracket - Bushed - For use with NFPA/ISO Series Air Cylinder, 50 mm Bore, MP9 Mount, Aluminum Forged Material
Mi Item #04714374
MFR #3683205000

Mfr description
368-320-500-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.61/each

Specifications

Dimensions

  • Cylinder Size
    50 mm

Details

  • Hardware Type
    MP9 Eye Bracket - Rubber Bushed
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    MP9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)