Motion
580E036

Drillco
580E036

Jobber Length Drill Bit - 580 Series, #36, Cobalt High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-1/2 in OAL
MI ITEM #04714395
MFR #580E036
List Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
580E036

Jobber Length Drill Bit - 580 Series, #36, Cobalt High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-1/2 in OAL
MI ITEM #04714395
MFR #580E036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.68/each for your price

Overview

Mfr description
580E036 #36 COBALT JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M42
  • Shank Diameter
    0.1065 in
  • Series
    580
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text