Motion
798A-12/300

L S STARRETT
798A-12/300

Digital Caliper, Scale Width: 5/8", Range: 0 to 12", 0 to 300mm, Accuracy: ±0.001", ±0.02mm, ±0.03mm
MI ITEM #04714427
MFR #798A-12/300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
798A-12/300

Digital Caliper, Scale Width: 5/8", Range: 0 to 12", 0 to 300mm, Accuracy: ±0.001", ±0.02mm, ±0.03mm
MI ITEM #04714427
MFR #798A-12/300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
798A-12/300 12" DIGITAL CALIPER L/CASE

Specifications

  • Measurement Range
    0 to 12 in, 0 to 300 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Accuracy
    ±0.001 in, ±0.02 mm, ±0.03 mm
  • Data Output
    None
  • Scale Width
    5/8 in
  • Thumb Roller
    Includes Thumb Roller
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Overall Length
    15-9/32 in
  • Inside Jaw Depth
    3/4 in
  • Outside Jaw Depth
    2-1/2 in
  • Includes
    Plastic Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text