Motion
1750BZPIN WHXR 155 BZ P/

REXNORD INC
1750BZPIN WHXR 155 BZ P/

Roller Chain - WHX Narrow Series Series, WHX155 / 6.05 in Pitch, Cottered, 1 Strand, Carbon Steel Material
MI ITEM #04714572
MFR #1750BZPIN WHXR 155 BZ P/
Price$140.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1750BZPIN WHXR 155 BZ P/

Roller Chain - WHX Narrow Series Series, WHX155 / 6.05 in Pitch, Cottered, 1 Strand, Carbon Steel Material
MI ITEM #04714572
MFR #1750BZPIN WHXR 155 BZ P/

Mfr description
1750BZPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.03/each

Specifications

Dimensions

  • Chain Overall Width
    6.48 in
  • Engineering Chain Size & Pitch
    WHX155 / 6.050 in
  • Pin Diameter
    1.13 in

Details

  • Manufacturer Upc Number
    698210822538
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Series
    WHX Narrow Series
  • Standards Met
    ANSI
  • UPC_NO
    698210822538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)