Motion
6326LLUC3

NTN
6326LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Double Sealed, Without Snap Ring
Mi Item #04714820
MFR #6326LLUC3
Price$4,866.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6326LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Double Sealed, Without Snap Ring
Mi Item #04714820
MFR #6326LLUC3

Mfr description
6326LLUC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,866.00/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.2835 in, 58.000 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ISO Class 0
  • Weight
    34.171 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Rressed
  • Closure Type
    Double Sealed
  • Description
    6326LLUC3
  • Internal Clearance
    C3
  • Long Description
    The 6326LLUC3 is a double sealed radial deep groove ball bearing with a 130 mm bore and 280 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6326LLUC3
  • Manufacturer Upc Number
    4547359403732
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    57100 lbf
  • Radial Static Load Capacity
    48100 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359403732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)