Overview
Mfr description
94205 BSB 14'6X1-1/4 .042X4/6 QXP
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi4 to 6
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data