Specifications
Dimensions
- Air Inlet Thread Connection1/2 in NPT
- Outlet Thread ConnectionNPT
Details
- ApplicationNew oil, AF
- Flow Rate14 gpm
- Maximum Operating Pressure100 psi
- Pump MaterialPolyprop
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)