Overview
Mfr description
DWT54656 TAP SET 7/16-14 NC
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/16 – 14
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- SeriesDWT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data