Specifications
Dimensions
- Weight1.54 lbs
Details
- 2D Drawings
- Additional Details• 3/8" to 5/8" chain pitch automatic tensioner, Elite brand
- Manufacturer Catalog
- Technical Data Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)