Motion
29502-1799

GARLOCK KLOZURE
29502-1799

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Glass Filled PTFE, 2.997 inch Shaft, 4.000 inch Bore, 0.748 inch Width, 0.375 inch Flange
MI ITEM #04715156
MFR #29502-1799
List Price$617.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29502-1799

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Glass Filled PTFE, 2.997 inch Shaft, 4.000 inch Bore, 0.748 inch Width, 0.375 inch Flange
MI ITEM #04715156
MFR #29502-1799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$617.29/each for your price

Overview

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
  • Easy by hand installation, no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Engineered labyrinth design exclude contamination while retaining bearing lubrication, to IP 55 ratings
  • Non-wearing components means seal properties are not degraded over time
  • Faster mean time to repair (MTTR) during rebuilds
  • Eliminates repairs for shaft grooving
  • Eliminates repairs for seal housings

Specifications

  • Outside Diameter
    4.0000 in
  • Lip Material
    Labyrinth
  • Construction Description
    ISO-GARD® Flanged Design, Filled PTFE Rotor and Stator, FKM O-Rings, and 0.375" Flange
  • Continuous Temperature Range
    -22 to 400°F
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • Type Style Construction
    ISO-Gard
  • Seal Material
    Filled PTFE
  • Rotor Stator Material
    Glass Filled PTFE
  • O Ring Material
    FDA Compliant FKM
  • Operating Temperature Range
    -22 °F
  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    4.0000 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    3926904590
  • Manufacturer Catalog Number
    29502-1799
  • Manufacturer Upc Number
    717744816704
  • UPC_NO
    717744816704
  • Country of Origin
    US
  • Weight
    0.27 lbs
  • Stator Material
    Glass Filled PTFE
  • Pressure Type
    Ambient
  • Overall Width
    0.7480 in
  • Shaft Size
    2.997 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text