Motion
29617-7139

GARLOCK KLOZURE
29617-7139

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal, Split Pillow Block, Solid, 2.438 inch Shaft, 3.760 inch Bore, 0.992 inch Width
MI ITEM #04715180
MFR #29617-7139
List Price$1,493.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29617-7139

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal, Split Pillow Block, Solid, 2.438 inch Shaft, 3.760 inch Bore, 0.992 inch Width
MI ITEM #04715180
MFR #29617-7139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,493.99/each for your price

Overview

Mfr description
GUARDIAN 316SS SPB 2.438"ID 3.760"OD
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduced shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlocks patented Unitizing Ring eliminated metal to metal contact between stator and rotor
  • Engineered Labyrinth designs exclude contamination while retaining bearing lubrication to IP 66 ratings
  • Non-wearing components means seal properties are not degraded over time
  • Faster mean time to repair (MTTR) during rebuilds
  • Eliminates repairs for shaft grooving
  • Eliminated repairs for seal housings

Specifications

  • Outside Diameter
    3.7600 in
  • Lip Material
    Bronze
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Split Pillow Blocks
  • Type Style Construction
    Guardian
  • Unitizing Ring Material
    Graphite Filled PTFE
  • Seal Material
    316SS
  • Rotor Stator Material
    316SS
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    3.7600 in
  • Configuration
    Split Pillow Block, Solid
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • Manufacturer Catalog Number
    29617-7139
  • Manufacturer Upc Number
    717744804282
  • UPC_NO
    717744804282
  • Country of Origin
    US
  • Stator Material
    316SS
  • Pressure Type
    Ambient
  • Overall Width
    0.9920 in
  • Shaft Size
    2.438 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text