Motion
14MGT-5740EL-37

GATES RUBBER CO
14MGT-5740EL-37

PolyChain™GTCarbonExtendedLength Poly Chain Belt - GT, 14 mm Pitch, 5740 mm Pitch Length, 37 mm Width, 410 Teeth, Polyurethane Material
Mi Item #04715691
MFR #14MGT-5740EL-37
Price$2,532.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MGT-5740EL-37

PolyChain™GTCarbonExtendedLength Poly Chain Belt - GT, 14 mm Pitch, 5740 mm Pitch Length, 37 mm Width, 410 Teeth, Polyurethane Material
Mi Item #04715691
MFR #14MGT-5740EL-37

Mfr description
92682010 - 14MGT-5740EL-37 POLY CHAIN GT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,532.58/each

Specifications

Dimensions

  • Belt Height
    0.394 in / 10.2 mm
  • Belt Width
    37 mm
  • Overall Length
    5740 mm
  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    5740 mm
  • Standard Width
    YES
  • Tooth Height
    0.236 in / 6 mm
  • Width
    1.457 in / 37 mm

Details

  • Additional Details
    Gates Poly Chain GT Carbon belts are renowned for high performance with no maintenance. Now Gates introduces a Poly Chain solution that can handle longer center distances than ever before. The unique manufacturing process allows longer Poly Chain endless belts that deliver high load carrying capabilities. In the past, large and heavy roller chains were the only option for long center distance drives. Now there is an alternative that requires less maintenance and fewer replacements, resulting in less downtime and cleaner operation. The Extended Length process is applied to belt lengths in 14M pitch over 4410 mm.
  • Belt Back Side
    Smooth
  • Belt Section
    14M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Carbon
  • End Type
    Open End
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    92682010
  • Manufacturer Upc Number
    770075437529
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Number Of Teeth  
    410
  • Operating Temperature Range
    -65 to +185 °F
  • Reinforcing Cord Material
    Carbon
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • UPC_NO
    770075437529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)