Motion
E140XL037
95821308 PowerGrip Belt -
MI ITEM #04715692
MFR #E140XL037
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
95821308 PowerGrip Belt -
MI ITEM #04715692
MFR #E140XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.25/each

Specifications

Dimensions

  • Belt Height
    0.08 in / 2 mm
  • Belt Width
    0.3750 in
  • Overall Length
    14.0000 in
  • Overall Width  
    0.3750 in
  • Pitch
    0.2 in / 5 mm
  • Pitch Length
    14 in / 356 mm
  • Standard Width
    YES
  • Width
    0.375 in / 10 mm

Details

  • Additional Details
    PowerGrip™ TruMotion™ belts are available in all of Gates light duty synchronous pitches. PowerGrip GT TruMotion Belts: 2MR, 3MR and 5MR. PowerGrip TruMotion Belts: 3M and 5M. PowerGrip Timing Belts: MXL, XL and L. PowerGrip TruMotion Belts are made to order. Please contact customer service for price and availability.
  • Belt Back Side
    Smooth
  • Belt Section
    XL
  • Belt Type
    XL - Extra Light Duty
  • Belt/Slab
    Belt
  • Color
    White
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ TruMotion™ belts are available in all of Gates light duty synchronous pitches. PowerGrip GT TruMotion Belts: 2MR, 3MR and 5MR. PowerGrip TruMotion Belts: 3M and 5M. PowerGrip Timing Belts: MXL, XL and L. PowerGrip TruMotion Belts are made to order. Please contact customer service for price and availability.
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    95821308
  • Manufacturer Upc Number
    770075283287
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    220 °F
  • Maximum Temperature
    +220°F / +104 °C
  • Minimum Temperature
    -40°F / -40 °C
  • Number Of Teeth  
    70
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -40 to +220 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • UPC_NO
    770075283287

Overview

Mfr description
E140XL037 - POWERGRIP TRUMOTION BELTS (9
  • Fiberglass tensile cord provides excellent flex life and high resistance to elongation
  • The polymer-free nylon tooth facing provides a durable wear surface for longer service life and lower noise levels
  • The white polymer rubber body provides a non marking, cleaner running construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought