Motion
F4B-GTEZ-200-SHCR-HT

DODGE
F4B-GTEZ-200-SHCR-HT

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
Mi Item #04715889
MFR #F4B-GTEZ-200-SHCR-HT
Price$1,414.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-GTEZ-200-SHCR-HT

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
Mi Item #04715889
MFR #F4B-GTEZ-200-SHCR-HT

Mfr description
F4B-GTEZ-200-SHCR-HT 064425 HI-TEMP MODI
  • The 4-bolt flange configuration allows for easy mounting and alignment, ensuring reliable operation in various setups.
  • Made from high-grade steel, this bearing offers superior resistance to wear and corrosion, extending its lifespan in demanding environments.
  • With a dynamic load rating of [insert specific rating if known], this bearing is capable of handling substantial loads while maintaining smooth operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,414.83/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3700 in
  • Bore Diameter  
    2 in
  • Bore Length
    1.86 in
  • Max Bolt Hole Spacing
    4.3700 in
  • Min Bolt Hole Spacing
    4.3700 in

Details

  • Bearing Type
    E-Z Kleen Mounted Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    064425
  • Maximum Speed
    3840 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)