Specifications
Dimensions
- Bolt Center To Center Length5.8750 in
- Bore Diameter2-7/16 in
- Housing Width7.3750 in
- Inner Ring Width1.0625 in
- Length Through Bore2.7500 in
- Overall Length Diameter7.3750 in
- Weight16.4 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- ColorSilver/Gray
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingSilver/Gray
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog NumberMSF-39C CR
- Manufacturer Product Page
- Manufacturer Upc Number662461239070
- Max Operating Temperature220 °F
- Max Rpm2250 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing3-27C FG2
- Seal TypeContact Seal
- SeriesMSF
- Type Of BearingBall
- UPC_NO662461239070
Overview
Mfr description
MSF-39C CR 4 BOLT FLGE BRG
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.