Motion
1008 X 15MM-KW  BUSHING

DODGE
1008 X 15MM-KW BUSHING

Taper Lock Bushing - 1008 Series, 15 mm Bore, 5 x 2.3 mm Keyway, Sintered Steel Material
Mi Item #04716393
MFR #1008 X 15MM-KW BUSHING
Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1008 X 15MM-KW BUSHING

Taper Lock Bushing - 1008 Series, 15 mm Bore, 5 x 2.3 mm Keyway, Sintered Steel Material
Mi Item #04716393
MFR #1008 X 15MM-KW BUSHING

Mfr description
1008 15MM TL BUSHING 100004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.68/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    1008
  • Keyway Size
    5 x 2.3 mm
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1.0000 in, 25 mm
  • Stocked Finished Bore
    15 mm
  • Weight
    0.27 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    100004
  • Manufacturer Upc Number
    775829104696
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    55 in
  • Torque Capacity
    1200 in
  • UPC_NO
    775829104696
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)