Motion
HP1873TAB GRIP SS-3.75IN D EPDM BK 50SH

REXNORD INC
HP1873TAB GRIP SS-3.75IN D EPDM BK 50SH

HP1873TAB GRIP SS-3.75IN D EPDM BK 50SH
Mi Item #04716604
MFR #HP1873TAB GRIP SS-3.75IN D EPDM BK 50SH
Price$195.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB GRIP SS-3.75IN D EPDM BK 50SH

HP1873TAB GRIP SS-3.75IN D EPDM BK 50SH
Mi Item #04716604
MFR #HP1873TAB GRIP SS-3.75IN D EPDM BK 50SH

Mfr description
HP1873TSS S/G GRIP 582-7
  • LF1701B Bevel TableTop Chain Molded In Tan Low Friction Material
  • Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.96/ft

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Weight
    0.27 lb

Details

  • Country of Origin
    Mexico
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)