1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AH3180-H
Withdrawal Sleeve - 240 mm Length, 1:12 Taper
MI ITEM #
04716827
MFR #
AH3180-H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AH3180-H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AH3180-H
Withdrawal Sleeve - 240 mm Length, 1:12 Taper
MI ITEM #
04716827
MFR #
AH3180-H
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
400 mm
Overall
Length
240 mm
Thread
Size
Tr440x5 mm
Details
Product Type
Withdrawal Sleeves
Series
AH
Taper
1:12
UPC_NO
4012801308373
Overview
Mfr description
AH3180-H
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought