Motion
H3152X-HG
Adapter Sleeve - 240 mm Bore Dia., 190 mm Overall Length, Tr260x4 Thread Size
MI ITEM #04716836
MFR #H3152X-HG
Your Price$7,155.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 240 mm Bore Dia., 190 mm Overall Length, Tr260x4 Thread Size
MI ITEM #04716836
MFR #H3152X-HG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,155.36/each(List $7,562.68)

Overview

Mfr description
H3152X-HG

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    240 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    HM52T
  • Lock Washer Number
    MB52
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801312806
  • UPC_NO
    4012801312806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text