Motion
D2404-S10-04
USA Sealing Stud Straight - 10 mm Male Metric x 1/4 in Male Pipe Rigid
Mi Item #04717435
MFR #D2404-S10-04
Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Stud Straight - 10 mm Male Metric x 1/4 in Male Pipe Rigid
Mi Item #04717435
MFR #D2404-S10-04

Mfr description
S10MBT-04MP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.61/each

Specifications

Dimensions

  • End 1 Size
    10 mm
  • End 2 Size
    1/4 in
  • Hex Body
    19.0
  • Overall Length
    44.0
  • Thread Size 2
    1/4-18

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    10 mm Male Metric x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Metric
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2404
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)