Motion
694ZZ

NTN
694ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 11 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #04717554
MFR #694ZZ
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
694ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 11 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #04717554
MFR #694ZZ

Mfr description
694ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.27/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.0059 in, 0.150 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.004 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    694ZZ BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 694ZZ is a 4 mm bore radial deep groove ball bearing with double shields and 11 mm outside diameter for miniature applications.
  • Manufacturer Catalog Number
    694ZZ
  • Manufacturer Upc Number
    4547359588187
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    170 lbf
  • Radial Static Load Capacity
    62 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)