Motion
E4716-48
Link-Belt® Live Shaft Impact Idler - CEMA E Rating, 7 in Roll Diameter, 48 in Belt Width, 0 ° Angle
MI ITEM #04718032
MFR #E4716-48
List Price$6,956.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Live Shaft Impact Idler - CEMA E Rating, 7 in Roll Diameter, 48 in Belt Width, 0 ° Angle
MI ITEM #04718032
MFR #E4716-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,956.64/each for your price

Overview

Mfr description
E4716-48 BELT IDLER SERIES 4000 FLAT LIV

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Live Shaft Impact
  • Roll Diameter
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    61.5 x 9.25 x 7 in
  • Mounting Dimension
    57 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    281 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text