1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
223586
Lubrication Pump - Air Operated Pump, 1 gpm Flow Rate, 30:1 Ratio
MI ITEM #
04718072
MFR #
223586
Price
$11,347.35
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
GRACO INC 223586
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
223586
Lubrication Pump - Air Operated Pump, 1 gpm Flow Rate, 30:1 Ratio
MI ITEM #
04718072
MFR #
223586
Mfr description
223-586 30:1 PUMP (STUBBY)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11,347
.35
/each
Add to Cart
Specifications
Dimensions
Air Inlet Thread Connection
0.5000 in NPT Female
Outlet Thread Connection
NPT Female
Details
Flow Rate
1 gpm
Maximum Operating Pressure
3600 psi
Pump Material
Carbon Steel
Pump Ratio
30:1
Pump Type
Air Operated Pump
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items