1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
8GTR-1440-62
8GTR-1440-62 FALCON PD BELT (20250487)
MI ITEM #
04718096
MFR #
8GTR-1440-62
Price
$392.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 8GTR-1440-62
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
8GTR-1440-62
8GTR-1440-62 FALCON PD BELT (20250487)
MI ITEM #
04718096
MFR #
8GTR-1440-62
Mfr description
1440-G8M-62-S SYNCHROFORCE SUPREME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$392
.95
/each
Add to Cart
Specifications
Dimensions
Overall
Width
62 mm
Pitch
8 mm
Pitch Length
1440 mm
Details
Belt Type
8GTR
Color
Black
Material
HNBR
Number Of
Teeth
180
Reinforcing Cord Material
Aramid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items