Motion
8GTR-3200-36

CONTINENTAL
8GTR-3200-36

8GTR-3200-36 FALCON PD BELT (20250518)
Mi Item #04718097
MFR #8GTR-3200-36
Price$569.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-3200-36

8GTR-3200-36 FALCON PD BELT (20250518)
Mi Item #04718097
MFR #8GTR-3200-36

Mfr description
3200-G8M-36-S SYNCHROFORCE SUPREME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$569.52/each

Specifications

Dimensions

  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    3200 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    400
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)