1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
DODGE D30-14M-42
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
D30-14M-42
482599 Synchronous Taper-Lock Sprocket - 14 mm Pitch, 30 Teeth, 42 mm Belt Width
MI ITEM #
04718419
MFR #
D30-14M-42
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
D30-14M-42 HTRC IDLER SPROCKET 122485
Specifications
Belt Type
HTRC
Pitch
14 mm
Number Of Teeth
30
Belt Width
42 mm
Outside Diameter
5.7630 in
Manufacturer Upc Number
782476451523
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data