Motion
1200XXH500
ZR Synchronous Timing Belt - XXH, 1.2500 in Pitch, 120.0000 in Overall Length, 5.0000 in Width, 96 Teeth, Neoprene Material
Mi Item #04718432
MFR #1200XXH500
Price$1,598.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - XXH, 1.2500 in Pitch, 120.0000 in Overall Length, 5.0000 in Width, 96 Teeth, Neoprene Material
Mi Item #04718432
MFR #1200XXH500

Mfr description
1200XXH500 - TIMING BELT 1.250
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,598.35/each

Specifications

Dimensions

  • Overall Length
    120.0000 in
  • Overall Width  
    5.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    120.0000 in

Details

  • Belt Type
    XXH
  • Material
    Neoprene
  • Number Of Teeth  
    96
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486095265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)