Motion
30X10X1340
Vario Power Variable Speed Belt - 1.1875 in Top Width, 1340 mm Pitch Length, 10 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #04718514
MFR #30X10X1340
Price$169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vario Power Variable Speed Belt - 1.1875 in Top Width, 1340 mm Pitch Length, 10 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #04718514
MFR #30X10X1340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.23/each

Specifications

Dimensions

  • Groove Angle
    27 °
  • Overall Height  
    10 mm
  • Pitch Length
    1340 mm
  • Top Width  
    1.1875 in

Details

  • Belt Series
    30X10
  • Material
    Fiber Reinforced Rubber
  • Operating Temperature Range
    22 to 212 °F
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486197273

Overview

Mfr description
30X10X1340 OPTIBELT SUPER VX
  • PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
  • EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
  • INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought