Motion
VF3140-1DZ1
Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 100 V ac, Single Solenoid, DIN Terminal, Base Mounted
Mi Item #04718807
MFR #VF3140-1DZ1
Price$116.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 100 V ac, Single Solenoid, DIN Terminal, Base Mounted
Mi Item #04718807
MFR #VF3140-1DZ1

Mfr description
VF3140-1DZ1 VALVE, PILOT, BASE MOUNTED
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.75/each

Specifications

Dimensions

  • Overall Height
    63.5 mm
  • Overall Length
    123 mm
  • Overall Width
    42 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    No
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    5-Way
  • For Use With Series
    VF3000
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Rectifier
    Yes
  • Response Time
    50 ms
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    -15 to +5 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.5 W, 1.65 (With Light) W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    JIS B 8375-1981
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VF3000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)