Motion
50234
Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 1/2 in ID, 7/8 in OD, 1.0000 in LTB
Mi Item #04718984
MFR #50234
Price$72.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 1/2 in ID, 7/8 in OD, 1.0000 in LTB
Mi Item #04718984
MFR #50234

Mfr description
6410050 TRANSTORQUE OE 1/2"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.86/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Bore Size
    0.5000 in
  • Hub Contact Pressure
    +18535 psi
  • Length Through Bore  
    1.0000 in
  • Maximum Transmitted Thrust
    3057 lb
  • Mountable Length
    1/2 in
  • Outside Diameter  
    7/8 in
  • Overall Length
    1 in
  • Shaft Contact Pressure
    +9267.5 psi
  • Weight
    0.100 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    390 in-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345064156
  • Material
    Steel
  • Maximum Transmitted Torque
    764 in
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • UPC_NO
    662345064156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)