Motion
AR30K-03B-XG
Standard Air Regulator - BSPT 0.3750 Port
MI ITEM #04719416
MFR #AR30K-03B-XG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.3750 Port
MI ITEM #04719416
MFR #AR30K-03B-XG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR30K-03B-XG REGULATOR, MODULAR

Specifications

  • Port Size
    3/8 BSPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    Backflow Function, Bracket
  • Fluid Comp
    Air
  • Body Size
    30
  • Thread Standard
    BSPT
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Without Pressure Gauge
  • Mounting Type
    With Bracket
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text