Motion
UKT211+H2311

AMI BEARINGS INC
UKT211+H2311

Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #04719471
MFR #UKT211+H2311
Price$258.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT211+H2311

Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #04719471
MFR #UKT211+H2311

Mfr description
UKT211+H2311 50MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.62/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    146 mm
  • Overall Length
    171 mm
  • Slot Spacing  
    95 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT211+H2311
  • Manufacturer Upc Number
    0808250237104
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UKT200+H2000
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250237104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)