Motion
66253364108

NORTON ABRASIVES
66253364108

Cylindrical Wheels - 14 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 46 Grit
Mi Item #04719509
MFR #66253364108
Price$1,203.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364108

Cylindrical Wheels - 14 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 46 Grit
Mi Item #04719509
MFR #66253364108

Mfr description
66253364108
  • Exceptionally high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; 2X stock removal rate vs. conventional abrasives
  • Proven porous vitrified bond, especially recommended for toolroom and surface grinding on medium to wide areas of contact and heat sensitive materials
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,203.16/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Ceramic Alumina
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)