Motion
BST45X75-1BDBT+

NTN
BST45X75-1BDBT+

Angular Contact Bearing - 45 mm Bore, 75 mm OD, 59 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #04719544
MFR #BST45X75-1BDBT+
Price$2,206.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST45X75-1BDBT+

Angular Contact Bearing - 45 mm Bore, 75 mm OD, 59 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #04719544
MFR #BST45X75-1BDBT+

Mfr description
BST45X75-1BDBT+ PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,206.04/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    75 mm
  • Overall Width  
    59 mm

Details

  • Ball Retainer Material
    Resin
  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BST45X75-1BDBT+ PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359463835
  • Max Rpm
    3500 rpm
  • Maximum Operating RPM
    3500 rpm
  • Number Of Rows
    3
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    52 kN, 11690 lbf
  • Radial Static Load Capacity
    155 kN, 34845 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359463835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)