Motion
C57097
Spiral Point Tap - 1011 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #04719560
MFR #C57097
Your Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1011 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #04719560
MFR #C57097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.95/each(List $14.02)

Overview

Mfr description
C57097 10-24 H 3 1011/926 TAP

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    No
  • Tapping Depth
    7/8 in
  • Overall Length
    2-3/8 in
  • Thread Standard
    UNC
  • Series
    1011
  • Thread Direction
    Right Hand
  • Thread Size
    #10 – 24
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text