Motion
C57151
Spiral Point Tap - 1011 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #04719562
MFR #C57151
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1011 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #04719562
MFR #C57151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.65/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Tapping Depth
    1-1/8 in
  • Thread Length  
    1-1/8 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1011
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
C57151 5/16-18 H3 1011/908 TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought