Motion
C57176
Spiral Point Tap - 1011 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #04719563
MFR #C57176
Price$18.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1011 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #04719563
MFR #C57176

Mfr description
C57176 3/8-16 H3 1011/908 TAP
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.78/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Tapping Depth
    1-1/4 in
  • Thread Length  
    1-1/4 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1011
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)